Beli thread seal tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jason Thread Seal Tape (Selotip Pipa)atribut:
- Material: High Quality
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- MARKAL PTFE Pipe Thread Seal Tape (Seal Tape Pipa)atribut:
- UNSPSC: 31201514
- Backing Material: PTFE
- Brand & Series: MARKAL Slic-Tite
- Color: White
- For Fluid Type: Air; Alcohol; Biodiesel; Butane; Coolant; Diesel; Ethanol; Gasoline; LP Gas; Natural Gas; Oil; Oxygen; Propane; Steam; Water
- For Material Type: Metal; Stainless Steel
- Maximum Operating Pressure for Liquids (psi): 10000
- Maximum Operating Temperature (°F): 550
- Minimum Operating Temperature (°F): -450
- Overall Length (ft): 50
- Overall Width: 1/2
- Series: Slic-Tite
- Specific Sealing Application: General Purpose Thread Sealing
- Standards: MIL-T-27730A; UPC
- Tape Type: Pipe Thread Sealant Tape
- Thickness (in): 0.003
- Panduit Spiral Wrapping Weatherability Nylon 66Deskripsi:Usable: Damage prevention of various wiresatribut:
- Service Space: Indoors, outdoors
- Color: black
- Material: Weather resistant nylon 66
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- ELECTRIDUCT Cable Protector Spiral (Pelindung Kabel)Deskripsi:These cable spiral wraps are appropriate for general purpose applications, such as electrical installations and panel building. They wind around cable and hose to protect and organize them. The spirals allow cable and hose to be routed at any point toward a different direction.atribut:
- UNSPSC: 31160000
- Color: Black
- Length (ft): 50
- Material: Polyethylene
- Maximum Operating Temperature (°F): 190
- Minimum Operating Temperature (°F): -60
- BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)Deskripsi:These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
- air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)Deskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Color: Yellow
- monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Thickness (mm): 0.04
- Color: Hitam
- Material: HDPE
- Thickness (micron): 40
- ANTI-SEIZE TECHNOLOGY Gasket Sealing Tape (Lakban Gasket)Deskripsi:These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.atribut:
- Backing Material: PTFE
- Color: White
- For Fluid Type: Oxygen
- For Material Type: Copper; Steel
- Maximum Linear Density (g/cc): 0.8
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -450
- Non-Toxic: Yes
- Resistance Properties: Chemical Resistant
- Specific Sealing Application: For Compressed Air Systems; For Food Applications; General Purpose Thread Sealing
- Standards: FDA Compliant 21 CFR 175.105-+; FDA Compliant 21 CFR 177.1550; UL Listed
- Tape Type: Joint Sealant Tape
- air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Deskripsi:AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoranatribut:
- Density (g/cm³): 0.3
- Diameter (mm): 360
- Material: PTFE
- Tape Length (m): 12
- Tape Width (mm): 12
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)Deskripsi:ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.atribut:
- Proof Test Voltage (kV): 20
- Max Working Voltage (kV): 17
- Thickness (mm): 2.5
- Minimum Tensile Strength (MPa): 14
- Cuff: Prosty Straight
- Panduit Cable Protector Spiral Small Packing (Pelindung Kabel/Spiral Tube)atribut:
- Length (m): 10
- Maximum Bundle Diameter (Ø mm): 25.4
- Thickness (mm): 1.4
- Material: Polyethylene (PE)
- Service Space: Indoor use
- Color: natural
- Operating Temperature Limits (°C): -40 to 50
- Panduit Spiral Wrapping Halogen-Free Flame Retardant Nylon 6atribut:
- Color: black
- Material: Flame retardant nylon 6
- Standard: UL 94V-0 Acquired item
- Length (m): 30.48
- Operating Temperature Range (°C): -40 to 65
- Thickness (mm): 0.8
- RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.atribut:
- Size (inch): 1/2
- Thickness (mm): 0.075
- Pull Force (MPa): ≥ 8
Daftar Harga thread seal tape Terbaru October 2026
| Jason Thread Seal Tape (Selotip Pipa) | Rp3.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| MARKAL PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp169.900 |
| Panduit Spiral Wrapping Weatherability Nylon 66 | Rp3.799.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| ELECTRIDUCT Cable Protector Spiral (Pelindung Kabel) | Rp669.900 |
| BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label) | Rp769.900 |
| air PTFE Pipe Thread Seal Tape (Seal Tape Ulir) | Rp14.900 |
| monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek) | Rp11.900 |
| Fort Cable Spiral (Kabel Spiral) | Rp19.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Jason%20Thread%20Seal%20Tape%20(Selotip%20Pipa)/n5P104968833-2.jpg)
/P101547718-2.jpg)
/70P109496252-1.jpg)

/P101518176-1.jpg)
/f8P109706548-4.jpg)
/4fP109461159-1.jpg)
/lpP102117781-2.jpg)
/9dP107847337-2.jpg)
/nlP103735849-1.jpg)
/ezP109492539-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Sibiru%20Seal%20Tape/8bP106128299-1.jpg)
/17P111983043-1.jpg)

/e2P105605506-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Sarung%20Tangan%20untuk%20Tegangan%20Rendah/ELSEC%20Electrical%20Insulating%20Gloves%20(Sarung%20Tangan%20Tahan%20Listrik)/kbP103676731-1.jpg)
/foP102815564-5.jpg)

/emP107959526-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)